- 5 mm Pitch
- Size T5
- 620 mm Pitch Length
- 10 mm Belt Width
- 124 Teeth
| Inch/Metric | Metric |
| Material | Polyurethane, Steel Cable |
| Belt Size | T5 |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.03 LB |
| Inch/Metric | Metric |
| Material | Polyurethane, Steel Cable |
| Belt Size | T5 |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.03 LB |