- 5 mm Pitch
- Size T5
- 720 mm Pitch Length
- 6 mm Belt Width
- 144 Teeth
| Belt Style | Single Sided |
| Belt Size | T5 |
| Inch/Metric | Metric |
| Material | Polyurethane, Steel Cable |
| Pitch | 5 mm |
| Weight | 0.021 LB |
| Belt Style | Single Sided |
| Belt Size | T5 |
| Inch/Metric | Metric |
| Material | Polyurethane, Steel Cable |
| Pitch | 5 mm |
| Weight | 0.021 LB |