- 5 mm Pitch
- Size T5
- 900 mm Pitch Length
- 6 mm Belt Width
- 180 Teeth
| Belt Size | T5 |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Inch/Metric | Metric |
| Weight | 0.026 LB |
| Belt Size | T5 |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Inch/Metric | Metric |
| Weight | 0.026 LB |