- 5 mm Pitch
- Size AT5
- 750 mm Pitch Length
- 25 mm Belt Width
- 150 Teeth
| Inch/Metric | Metric |
| Belt Size | AT5 |
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Pitch | 5 mm |
| Weight | 0.136 LB |
| Inch/Metric | Metric |
| Belt Size | AT5 |
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Pitch | 5 mm |
| Weight | 0.136 LB |