- 5 mm Pitch
- Size T5
- 815 mm Pitch Length
- 16 mm Belt Width
- 163 Teeth
| Inch/Metric | Metric |
| Pitch | 5 mm |
| Belt Size | T5 |
| Belt Style | Dual Sided |
| Material | Polyurethane, Steel Cable |
| Weight | 0.063 LB |
| Inch/Metric | Metric |
| Pitch | 5 mm |
| Belt Size | T5 |
| Belt Style | Dual Sided |
| Material | Polyurethane, Steel Cable |
| Weight | 0.063 LB |