- #20
- 1 Strand
- 31.75mm Pitch
- Riveted
| Material | Carbon Steel |
| Roller Dia. | 19.05 mm |
| Self-Lubricating | No |
| Roller Width | 19.56 mm |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Chain Type | British Standard |
| Chain No. | 20B |
| Package Type | 10 Foot Box |
| Pin Overall Length | 43.2 mm |
| Pins & Rollers | Standard |
| Chain Construction | Riveted |
| Pin Diameter | 10.19 mm |
| Chain Pitch | 31.75 mm |
| Side Bow | No |
| Link Plates Height | 43.2 mm |
| Link Plates Thickness | N/A |
| Weight | 2.35 LB |

