- #28
- 1 Strand
- 44.45mm Pitch
- Riveted
| Package Type | 10 Foot Box |
| Roller Dia. | 27.94 mm |
| Chain Type | British Standard |
| Side Bow | No |
| Roller Width | 30.99 mm |
| Pins & Rollers | Standard |
| Chain Pitch | 44.45 mm |
| Material | Carbon Steel |
| Link Plates Thickness | N/A |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Pin Diameter | 15.9 mm |
| Pin Overall Length | 65.1 mm |
| Link Plates Height | 65.1 mm |
| Chain No. | 28B |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Weight | 5.71 LB |

