- #28 Offset (Half) Link for a 1 Strand Chain
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Roller Width | 30.99 mm |
| Link Plates Thickness | N/A |
| Chain Pitch | 44.45 mm |
| Pin Overall Length | 72.5 mm |
| Chain No. | 28B |
| Link Type | Cotter Pin |
| Roller Dia. | 27.94 mm |
| Type | Offset (Half) Link |
| No. of Strands Across | 1 |
| Pin Diameter | 15.9 mm |
| Link Plates Height | N/A |
| Chain Type | British Standard |
| Weight | 5.71 LB |

