- #08 Connecting (Master) Link for a 2 Strand Chain
| Pin Diameter | N/A |
| No. of Strands Across | 2 |
| Material | Nickel Plated |
| Chain No. | 08B |
| Roller Dia. | 8.51 mm |
| Type | Connecting (Master) Link |
| Link Plates Thickness | N/A |
| Link Plates Height | N/A |
| Link Type | Spring Clip |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| Chain Pitch | 12.7 mm |
| Roller Width | 7.75 mm |
| Pin Overall Length | 34.9 mm |
| Weight | 0.91 LB |

