- #12 Connecting (Master) Link for a 2 Strand Chain
| Link Type | Cotter Pin |
| Pin Diameter | 5.72 mm |
| Chain No. | 12B |
| Type | Connecting (Master) Link |
| Pin Overall Length | 46.8 mm |
| Link Plates Thickness | N/A |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| No. of Strands Across | 2 |
| Chain Pitch | 19.05 mm |
| Roller Width | 11.68 mm |
| Material | Carbon Steel |
| Link Plates Height | N/A |
| Roller Dia. | 12.07 mm |
| Weight | 1.6 LB |

