- #16
- 2 Strands
- 25.4mm Pitch
- Riveted
| Chain Pitch | 25.4 mm |
| Self-Lubricating | No |
| No. of Strands Across | 2 |
| Pins & Rollers | Standard |
| Pin Overall Length | 68 mm |
| Material | Carbon Steel |
| Roller Dia. | 15.88 mm |
| Roller Width | 17.02 mm |
| Duty | Standard-Duty |
| Chain No. | 16B |
| Side Bow | No |
| Link Plates Thickness | N/A |
| Package Type | 10 Foot Box |
| Link Plates Height | 68 mm |
| Pin Diameter | 8.28 mm |
| Chain Construction | Riveted |
| Chain Type | British Standard |
| Weight | 3.56 LB |

