- #32
- 3 Strands
- 50.8mm Pitch
- Riveted
| Roller Dia. | 29.21 mm |
| Chain Type | British Standard |
| Chain Pitch | 50.8 mm |
| Material | Carbon Steel |
| Link Plates Thickness | N/A |
| Pin Overall Length | 184 mm |
| Link Plates Height | 184 mm |
| Chain Construction | Riveted |
| No. of Strands Across | 3 |
| Roller Width | 30.99 mm |
| Pin Diameter | 17.81 mm |
| Side Bow | No |
| Chain No. | 32B |
| Duty | Standard-Duty |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Weight | 21.5 LB |

