- #06 Offset (Half) Link for a 1 Strand Chain
| Chain No. | 06B |
| Pin Overall Length | 16.8 mm |
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Chain Type | British Standard |
| Link Plates Height | N/A |
| No. of Strands Across | 1 |
| Pin Diameter | 3.28 mm |
| Roller Dia. | 6.35 mm |
| Chain Pitch | 9.52 mm |
| Material | Carbon Steel |
| Link Plates Thickness | N/A |
| Roller Width | 5.72 mm |
| Type | Offset (Half) Link |
| Weight | 0.28 LB |

