- #39.1 Offset (Half) Link for a 1 Strand Chain
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Pin Overall Length | N/A |
| Chain Type | British Standard |
| No. of Strands Across | 1 |
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Roller Width | 3.3 mm |
| Link Plates Thickness | N/A |
| Roller Dia. | 6 mm |
| Chain Pitch | 9.52 mm |
| Pin Diameter | N/A |
| Link Plates Height | N/A |
| Chain No. | 39.1 |
| Weight | 0.1 LB |

