- #08
- 1 Strand
- 12.7mm Pitch
- Riveted
| Chain Construction | Riveted |
| Roller Dia. | 8.51 mm |
| No. of Strands Across | 1 |
| Chain Pitch | 12.7 mm |
| Link Plates Height | 17 mm |
| Pin Overall Length | 17 mm |
| Pins & Rollers | Standard |
| Pin Diameter | 4.45 mm |
| Chain No. | 08B |
| Roller Width | 7.75 mm |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Chain Type | British Standard |
| Link Plates Thickness | N/A |
| Weight | 0.47 LB |

