- #08 Offset (Half) Link for a 1 Strand Chain
| Roller Dia. | 8.51 mm |
| Duty | Standard-Duty |
| Link Plates Thickness | N/A |
| Type | Offset (Half) Link |
| Pin Diameter | 4.45 mm |
| Material | Carbon Steel |
| Roller Width | 7.75 mm |
| Pin Overall Length | 20.9 mm |
| Chain Type | British Standard |
| No. of Strands Across | 1 |
| Link Plates Height | N/A |
| Chain Pitch | 12.7 mm |
| Chain No. | 08B |
| Link Type | Spring Clip |
| Weight | 0.47 LB |

