- #46.1 Connecting (Master) Link for a 1 Strand Chain
| Pin Diameter | N/A |
| Chain Pitch | 12.7 mm |
| Chain Type | British Standard |
| Material | Carbon Steel |
| Link Type | Spring Clip |
| Pin Overall Length | 14.4 mm |
| Roller Dia. | 4.81 mm |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Roller Width | 4.88 mm |
| Duty | Standard-Duty |
| Link Plates Thickness | N/A |
| Chain No. | 46.1 |
| Link Plates Height | N/A |
| Weight | 0.1 LB |

