- #085 Connecting (Master) Link for a 1 Strand Chain
| Roller Dia. | 7.77 mm |
| Pin Overall Length | 16 mm |
| Link Plates Thickness | N/A |
| Chain Type | British Standard |
| Chain Pitch | 12.7 mm |
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Chain No. | 085 |
| Type | Connecting (Master) Link |
| Link Plates Height | N/A |
| Pin Diameter | 3.58 mm |
| No. of Strands Across | 1 |
| Roller Width | 6.38 mm |
| Material | Carbon Steel |
| Weight | 0.26 LB |

