- #10 Connecting (Master) Link for a 1 Strand Chain
| Pin Overall Length | 23.7 mm |
| Link Type | Spring Clip |
| Chain No. | 10B |
| Type | Connecting (Master) Link |
| Pin Diameter | 5.08 mm |
| Link Plates Height | N/A |
| Roller Width | 9.65 mm |
| Material | Carbon Steel |
| Chain Pitch | 15.87 mm |
| Duty | Standard-Duty |
| Link Plates Thickness | N/A |
| Chain Type | British Standard |
| No. of Strands Across | 1 |
| Roller Dia. | 10.16 mm |
| Weight | 0.61 LB |

