- #12
- 1 Strand
- 19.05mm Pitch
- Riveted
| No. of Strands Across | 1 |
| Chain Type | British Standard |
| Link Plates Thickness | N/A |
| Chain Pitch | 19.05 mm |
| Package Type | 10 Foot Box |
| Pin Diameter | 5.72 mm |
| Link Plates Height | 22.7 mm |
| Material | Carbon Steel |
| Roller Width | 11.68 mm |
| Roller Dia. | 12.07 mm |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Pin Overall Length | 22.7 mm |
| Chain No. | 12B |
| Side Bow | No |
| Weight | 0.79 LB |

