- #16 Connecting (Master) Link for a 1 Strand Chain
| Link Type | Cotter Pin |
| Roller Dia. | 15.88 mm |
| Material | Carbon Steel |
| Link Plates Thickness | N/A |
| No. of Strands Across | 1 |
| Chain No. | 16B |
| Chain Pitch | 25.4 mm |
| Roller Width | 17.02 mm |
| Link Plates Height | N/A |
| Pin Diameter | 8.28 mm |
| Duty | Standard-Duty |
| Pin Overall Length | 41.5 mm |
| Type | Connecting (Master) Link |
| Chain Type | British Standard |
| Weight | 1.8 LB |

