- #04 Single Strand Chain
- 17 Teeth
- B Style
- Steel Sprocket
| Chain Pitch | 6 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 17 |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 8 mm |
| No. of Strands Across | 1 |
| Inch/Metric | Metric |
| Stock Bore Size | 8 mm |
| Bore Range [Max] | N/A |
| Hub Dia. | 20 mm |
| Pitch Diameter | 32.653 mm |
| Hub Projection | 10.5 mm |
| Sprocket Style | B |
| Material | Steel |
| Length Through Bore | 13 mm |
| Width Across Teeth | 2.5 mm |
| Chain No. | 04B, 12 |
| Outside Dia. | 35.1 mm |
| Weight | 0.14 LB |

