- #05 Double Strand Chain
- 22 Teeth
- B Style
- Steel Sprocket
| Outside Dia. | 60 mm |
| Material | Steel |
| Bore Range [Min] | 10 mm |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Chain No. | 2022, 05B |
| Bore Range [Max] | N/A |
| Width Across Teeth | 8.3 mm |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 11.7 mm |
| Inch/Metric | Metric |
| Pitch Diameter | 56.21 mm |
| No. of Teeth | 22 |
| Chain Pitch | 8 mm |
| Stock Bore Size | 10 mm |
| Hub Dia. | 40 mm |
| Length Through Bore | 20 mm |
| Sprocket Style | B |
| Weight | 0.6 LB |

