- #05 Double Strand Chain
- 36 Teeth
- B Style
- Steel Sprocket
| Sprocket Style | B |
| Hub Projection | 13.7 mm |
| Width Across Teeth | 8.3 mm |
| No. of Teeth | 36 |
| Material | Steel |
| Length Through Bore | 22 mm |
| Bore Range [Min] | 12 mm |
| Stock Bore Size | 12 mm |
| Outside Dia. | 95.5 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Chain Pitch | 8 mm |
| Pitch Diameter | 91.79 mm |
| Inch/Metric | Metric |
| Chain No. | 2022, 05B |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Hub Dia. | 60 mm |
| Weight | 1.0 LB |

