- #06 Double Strand Chain
- 35 Teeth
- B Style
- Steel Sprocket
| Chain No. | 06B, 2032 |
| Hub Dia. | 80 mm |
| Pitch Diameter | 106.26 mm |
| Chain Pitch | 9.525 mm |
| Sprocket Style | B |
| Outside Dia. | 110.5 mm |
| Hub Projection | 14.5 mm |
| Stock Bore Size | 16 mm |
| No. of Strands Across | 2 |
| Material | Steel |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 16 mm |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 15.5 mm |
| Inch/Metric | Metric |
| Length Through Bore | 30 mm |
| No. of Teeth | 35 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.3 LB |

