- #08 Double Strand Chain
- 22 Teeth
- A Style
- Steel Sprocket
| No. of Teeth | 22 |
| Width Across Teeth | 21 mm |
| Chain No. | 2042, 08B |
| Length Through Bore | 21 mm |
| Bore Range [Min] | 16 mm |
| Hub Dia. | N/A |
| Pitch Diameter | 89.24 mm |
| Hub Projection | N/A |
| Sprocket Style | A |
| Bore Range [Max] | N/A |
| Material | Steel |
| No. of Strands Across | 2 |
| Stock Bore Size | 16 mm |
| Inch/Metric | Metric |
| Outside Dia. | 94.5 mm |
| Chain Pitch | 12.7 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Weight | 0.73 LB |

