- #08 Double Strand Chain
- 13 Teeth
- B Style
- Steel Sprocket
| Outside Dia. | 58.5 mm |
| Stock Bore Size | 12 mm |
| Material | Steel |
| Pitch Diameter | 53.06 mm |
| Hub Projection | 14 mm |
| No. of Strands Across | 2 |
| Inch/Metric | Metric |
| Width Across Teeth | 21 mm |
| No. of Teeth | 13 |
| Chain No. | 2042, 08B |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 35 mm |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 12.7 mm |
| Sprocket Style | B |
| Hub Dia. | 38 mm |
| Bore Range [Min] | 12 mm |
| Weight | 0.28 LB |

