- #08 Double Strand Chain
- 34 Teeth
- B Style
- Steel Sprocket
| Chain No. | 2042, 08B |
| Width Across Teeth | 21 mm |
| Inch/Metric | Metric |
| Pitch Diameter | 137.64 mm |
| Hub Projection | 19 mm |
| Length Through Bore | 40 mm |
| Sprocket Style | B |
| Chain Pitch | 12.7 mm |
| Bore Range [Min] | 20 mm |
| No. of Strands Across | 2 |
| Hub Dia. | 100 mm |
| Outside Dia. | 143 mm |
| Material | Steel |
| Bore Range [Max] | N/A |
| Stock Bore Size | 20 mm |
| No. of Teeth | 34 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Weight | 3.2 LB |

