- #10 Double Strand Chain
- 24 Teeth
- B Style
- Steel Sprocket
| Hub Projection | 19.6 mm |
| Chain Pitch | 15.88 mm |
| Bore Range [Min] | 16 mm |
| No. of Teeth | 24 |
| Chain No. | 2052, 10B |
| Outside Dia. | 129 mm |
| Length Through Bore | 45 mm |
| Stock Bore Size | 16 mm |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 100 mm |
| No. of Strands Across | 2 |
| Width Across Teeth | 25.4 mm |
| Inch/Metric | Metric |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 121.62 mm |
| Weight | 2.95 LB |

