- #12 Double Strand Chain
- 22 Teeth
- A Style
- Steel Sprocket
| No. of Teeth | 22 |
| Stock Bore Size | 16 mm |
| Hub Dia. | N/A |
| Outside Dia. | 142.5 mm |
| Chain Pitch | 19.05 mm |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Metric |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 16 mm |
| No. of Strands Across | 2 |
| Hub Projection | N/A |
| Material | Steel |
| Sprocket Style | A |
| Length Through Bore | 30.3 mm |
| Chain No. | 2062, 12B |
| Pitch Diameter | 133.86 mm |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 30.3 mm |
| Weight | 4.77 LB |

