- #16 Double Strand Chain
- 13 Teeth
- B Style
- Steel Sprocket
| Inch/Metric | Metric |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 117.5 mm |
| Material | Steel |
| Hub Projection | 22.3 mm |
| No. of Strands Across | 2 |
| Bore Range [Max] | N/A |
| Width Across Teeth | 47.7 mm |
| Chain Pitch | 25.4 mm |
| Stock Bore Size | 20 mm |
| Pitch Diameter | 106.12 mm |
| Length Through Bore | 70 mm |
| Hub Dia. | 80 mm |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Bore Range [Min] | 20 mm |
| Chain No. | 2082, 16B |
| No. of Teeth | 13 |
| Weight | 2.95 LB |

