- # 2082 or 16B
- Double Strand
- 17 Teeth
- B Style
- Steel Sprocket
| Hub Projection | 22.3 mm |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Bore Range [Max] | N/A |
| No. of Teeth | 17 |
| Pitch Diameter | 138.22 mm |
| Outside Dia. | 149.5 mm |
| Inch/Metric | Metric |
| Length Through Bore | 70 mm |
| Chain No. | 2082, 16B |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 112 mm |
| Bore Range [Min] | 20 mm |
| Width Across Teeth | 47.7 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 25.4 mm |
| Material | Steel |
| Stock Bore Size | 20 mm |
| Weight | 12.19 LB |

