- #05 Single Strand Chain
- 15 Teeth
- B Style
- Steel Sprocket
| Bore Range [Max] | N/A |
| Stock Bore Size | 8 mm |
| Width Across Teeth | 2.7 mm |
| Bore Range [Min] | 8 mm |
| Pitch Diameter | 38.48 mm |
| Hub Dia. | 35 mm |
| Outside Dia. | 42 mm |
| Material | Steel |
| Hub Projection | 11.3 mm |
| Length Through Bore | 14 mm |
| No. of Teeth | 15 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain Pitch | 8 mm |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Metric |
| Chain No. | 22, 05B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.4 LB |

