- #05 Single Strand Chain
- 40 Teeth
- B Style
- Steel Sprocket
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 16 mm |
| Hub Dia. | 40 mm |
| Hub Projection | 13.3 mm |
| Sprocket Style | B |
| Outside Dia. | 105.5 mm |
| Stock Bore Size | 10 mm |
| Chain Pitch | 8 mm |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 10 mm |
| Pitch Diameter | 101.97 mm |
| No. of Teeth | 40 |
| Material | Steel |
| Chain No. | 22, 05B |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 2.7 mm |
| Inch/Metric | Metric |
| Weight | 0.53 LB |

