- #08 Triple Strand Chain
- 16 Teeth
- B Style
- Steel Sprocket
| Outside Dia. | 70.5 mm |
| Bore Type | Minimum Plain Bore |
| Chain No. | 08B, 3042 |
| Length Through Bore | 50 mm |
| Width Across Teeth | 35 mm |
| Hub Dia. | 50 mm |
| Pitch Diameter | 65.1 mm |
| Hub Projection | 15 mm |
| No. of Strands Across | 3 |
| No. of Teeth | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 16 mm |
| Stock Bore Size | 16 mm |
| Sprocket Style | B |
| Inch/Metric | Metric |
| Material | Steel |
| Chain Pitch | 12.7 mm |
| Weight | 0.9 LB |

