- #12 Triple Strand Chain
- 18 Teeth
- A Style
- Steel Sprocket
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 16 mm |
| Hub Dia. | N/A |
| Hub Projection | N/A |
| Length Through Bore | 49.8 mm |
| Width Across Teeth | 49.8 mm |
| Inch/Metric | Metric |
| Sprocket Style | A |
| Chain No. | 12B, 3062 |
| Bore Range [Max] | N/A |
| Pitch Diameter | 109.71 mm |
| No. of Teeth | 18 |
| No. of Strands Across | 3 |
| Material | Steel |
| Stock Bore Size | 16 mm |
| Chain Pitch | 19.05 mm |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 118.5 mm |
| Weight | 3.86 LB |

