- # 32 or 06B
- Single Strand
- 26 Teeth
- A Style
- Steel Sprocket
| Sprocket Style | A |
| Width Across Teeth | 5.25 mm |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Chain No. | 06B, 32 |
| No. of Teeth | 26 |
| No. of Strands Across | 1 |
| Hub Projection | N/A |
| Inch/Metric | Metric |
| Length Through Bore | 5.25 mm |
| Bore Range [Min] | 10 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Outside Dia. | 83 mm |
| Pitch Diameter | 79.02 mm |
| Chain Pitch | 9.525 mm |
| Hub Dia. | N/A |
| Stock Bore Size | 10 mm |
| Weight | 0.4 LB |

