- #06 Single Strand Chain
- 35 Teeth
- A Style
- Steel Sprocket
| No. of Strands Across | 1 |
| Bore Range [Max] | N/A |
| Inch/Metric | Metric |
| Chain Pitch | 9.525 mm |
| Width Across Teeth | 5.25 mm |
| Stock Bore Size | 16 mm |
| Length Through Bore | 5.25 mm |
| Pitch Diameter | 106.26 mm |
| Outside Dia. | 110.5 mm |
| Material | Steel |
| Sprocket Style | A |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 16 mm |
| Chain No. | 06B, 32 |
| No. of Teeth | 35 |
| Hub Projection | N/A |
| Weight | 0.595 LB |

