- #06 Single Strand Chain
- 37 Teeth
- B Style
- Steel Sprocket
| Chain Pitch | 9.525 mm |
| Bore Range [Min] | 16 mm |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 70 mm |
| Length Through Bore | 30 mm |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Bore Range [Max] | N/A |
| No. of Teeth | 37 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Width Across Teeth | 5.25 mm |
| Material | Steel |
| Pitch Diameter | 112.32 mm |
| Chain No. | 06B, 32 |
| Outside Dia. | 116.5 mm |
| Hub Projection | 24.75 mm |
| Stock Bore Size | 16 mm |
| Weight | 2.0 LB |

