- # 42 or 08B
- Single Strand
- 40 Teeth
- A Style
- Steel Sprocket
| Chain No. | 08B, 42 |
| Inch/Metric | Metric |
| Sprocket Style | A |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Bore Range [Min] | 16 mm |
| Hub Projection | N/A |
| Outside Dia. | 167.5 mm |
| Chain Pitch | 12.7 mm |
| Stock Bore Size | 16 mm |
| Width Across Teeth | 7 mm |
| Length Through Bore | 7 mm |
| Pitch Diameter | 161.87 mm |
| No. of Teeth | 40 |
| Bore Range [Max] | N/A |
| Weight | 0.9 LB |

