- #08 Single Strand Chain
- 31 Teeth
- B Style
- Steel Sprocket
| Chain Pitch | 12.7 mm |
| Pitch Diameter | 125.54 mm |
| Length Through Bore | 30 mm |
| Bore Range [Max] | N/A |
| Outside Dia. | 131 mm |
| Material | Steel |
| Chain No. | 08B, 42 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 16 mm |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Metric |
| Stock Bore Size | 16 mm |
| Hub Projection | 23 mm |
| Width Across Teeth | 7 mm |
| Hub Dia. | 90 mm |
| No. of Teeth | 31 |
| No. of Strands Across | 1 |
| Weight | 1.411 LB |

