- #081 Single Strand Chain
- 24 Teeth
- A Style
- Steel Sprocket
| Bore Range [Max] | N/A |
| Bore Range [Min] | 12 mm |
| Length Through Bore | 3 mm |
| Width Across Teeth | 3 mm |
| Hub Projection | N/A |
| Chain Pitch | 12.7 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Outside Dia. | 103.6 mm |
| Sprocket Style | A |
| Stock Bore Size | 12 mm |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 24 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 43, 081 |
| Pitch Diameter | 97.29 mm |
| Hub Dia. | N/A |
| Weight | 0.378 LB |

