- # 43 or 081
- Single Strand
- 36 Teeth
- B Style
- Steel Sprocket
| Pitch Diameter | 145.716 mm |
| Outside Dia. | 152 mm |
| Chain Pitch | 12.7 mm |
| Stock Bore Size | 16 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 36 |
| Inch/Metric | Metric |
| Hub Dia. | 70 mm |
| Length Through Bore | 25 mm |
| Sprocket Style | B |
| Material | Steel |
| Bore Range [Max] | N/A |
| Chain No. | 43, 081 |
| Bore Range [Min] | 16 mm |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 3 mm |
| Hub Projection | 22 mm |
| Weight | 1.81 LB |

