- #10 Single Strand Chain
- 23 Teeth
- A Style
- Steel Sprocket
| Width Across Teeth | 8.8 mm |
| Outside Dia. | 124 mm |
| Chain Pitch | 15.88 mm |
| No. of Strands Across | 1 |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Hub Projection | N/A |
| Chain No. | 10B, 52 |
| Hub Dia. | N/A |
| Bore Range [Min] | 12 mm |
| Bore Range [Max] | N/A |
| Stock Bore Size | 12 mm |
| Pitch Diameter | 116.58 mm |
| Length Through Bore | 8.8 mm |
| Sprocket Style | A |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 23 |
| Inch/Metric | Metric |
| Weight | 0.65 LB |

