- #085 Metric Chain Sprocket
- Single Strand
- 14 Teeth
- 1 1/8 in Finished Bore
| Chain No. | 085 |
| Outside Dia. | 63.4 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 14 |
| Material | Steel |
| Hub Dia. | 41 mm |
| No. of Strands Across | 1 |
| Chain Pitch | 12.7 mm |
| Hub Length Thru | 22.1 mm |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Finished Bore | 1.125 in - 1 1/8 in |
| Inch/Metric | Metric |
| Keyway Size | 1/4 x 1/8 |
| Pitch Diameter | 57.074 mm |
| Width Across Teeth | 5.9 mm |
| Length Through Bore | 28 mm |
| Weight | 0.48 LB |

