- #04 Metric Chain Sprocket
- Single Strand
- 15 Teeth
- 10 mm Finished Bore
| Keyway Size | 4 mm x 1.8 mm |
| Finished Bore | 10 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 28.859 mm |
| Material | Steel |
| Length Through Bore | 10 mm |
| Hub Dia. | 20 mm |
| No. of Strands Across | 1 |
| Chain Pitch | 6 mm |
| Width Across Teeth | 2.5 mm |
| Sprocket Style | B |
| Inch/Metric | Metric |
| Chain No. | 04B |
| Outside Dia. | 31.3 mm |
| Hub Length Thru | 7.5 mm |
| No. of Teeth | 15 |
| Keyway | w/Keyway & Set Screw |
| Weight | 0.14 LB |

