- #06 Metric Chain Sprocket
- Double Strand
- 17 Teeth
- 25 mm Finished Bore
| Length Through Bore | 30 mm |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 51.83 mm |
| No. of Teeth | 17 |
| Finished Bore | 25 mm |
| Hub Length Thru | 14.5 mm |
| Keyway Size | 8 mm x 3.3 mm |
| Hub Dia. | 40 mm |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 56 mm |
| Inch/Metric | Metric |
| Chain No. | 06B |
| Chain Pitch | 9.52 mm |
| Width Across Teeth | 15.5 mm |
| No. of Strands Across | 2 |
| Weight | 1.0 LB |

