- #06 Metric Chain Sprocket
- Double Strand
- 19 Teeth
- 20 mm Finished Bore
| No. of Strands Across | 2 |
| Keyway Size | 6 mm x 2.8 mm |
| Length Through Bore | 30 mm |
| Chain No. | 06B |
| Finished Bore | 20 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 9.52 mm |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 14.5 mm |
| Pitch Diameter | 57.87 mm |
| No. of Teeth | 19 |
| Outside Dia. | 62 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Width Across Teeth | 15.5 mm |
| Sprocket Style | B |
| Hub Dia. | 46 mm |
| Weight | 0.44 LB |

