- # 2042 or 08B
- Double Strand
- 28 Teeth
- B Style
- Steel Sprocket
| Pitch Diameter | 113.42 mm |
| Sprocket Style | B |
| Hub Dia. | 90 mm |
| Bore Range [Max] | N/A |
| No. of Strands Across | 2 |
| Hub Projection | 19 mm |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | 16 mm |
| Chain Pitch | 12.7 mm |
| Material | Steel |
| Width Across Teeth | 21 mm |
| Outside Dia. | 119 mm |
| Length Through Bore | 40 mm |
| Bore Range [Min] | 16 mm |
| No. of Teeth | 28 |
| Inch/Metric | Metric |
| Chain No. | 2042, 08B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.53 LB |

