- #16 Metric Chain Sprocket
- Double Strand
- 17 Teeth
- 45 mm Finished Bore
| Chain No. | 16B |
| Outside Dia. | 149.5 mm |
| Material | Steel |
| Keyway Size | 5 mm x 2.3 mm |
| No. of Strands Across | 2 |
| Finished Bore | 45 mm |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 138.22 mm |
| Hub Length Thru | 22.3 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 17 |
| Hub Dia. | 112 mm |
| Chain Pitch | 25.4 mm |
| Width Across Teeth | 47.7 mm |
| Inch/Metric | Metric |
| Sprocket Style | B |
| Length Through Bore | 70 mm |
| Weight | 12.0 LB |

